This product requires certification to purchase.

4 in. x 250 ft. Plain End Plastic Drainage Pipe

ADS®

4 in. x 250 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04430250
  • Item #1906792
  • Manufacturer Part #4430250
4.1 out of 5 Customer Rating
Brand image
ADS®

4 in. x 250 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #A04430250
  • Item #1906792
  • Manufacturer Part #4430250
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 250
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
  • Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
  • Includes coil with sock
  • The single wall corrugated HDPE pipe is ideal for drainage projects where flexibility, light weight and low cost are important
  • Homeowners find that this corrugated pipe is an economical, easy-to-install solution to common residential storm water drainage problems
  • These may include downspouts run off, foundation and window well drains, driveway culverts and wet spots on the lawn
  • Annular corrugated single wall
  • 3"- 15" (75-381 mm)
  • 100'-5,500' (30-1676 m) coils, depending on pipe diameter
  • 10'-20' (3-6 m) sticks
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350
Application:
Downspouts, Drainage, Foundations, Gravity System, Storm Drainage
Color Finish Name:
Black
Diameter - Outside:
4-3/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
250
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Perforated with Sock
PipeTubing Size:
4
UPC:
096942638463