4 in. x 250 ft. Plastic Drainage Pipe
4 in. x 250 ft. Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes sock
- Great return on your investment
- Increased crop production/yields
Documents
Specifications
- AASHTO:
- AASHTO HS-25
- ASTM:
- ASTM F-667, ASTM D-3350, ASTM D-2321
- Application:
- Gravity System
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 4 in
- UPC:
- 096942632034