4 in. x 3200 ft. Plastic Single Wall Heavy Perforated Pipe
4 in. x 3200 ft. Plastic Single Wall Heavy Perforated Pipe
Package Quantity Info:
Foot: 1 Roll: 3200All Sizes
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
Documents
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM D-2321, ASTM D-3350
- Application:
- Drainage
- Diameter - Inside 1:
- 4
- Diameter - Outside:
- 4-3/5 in
- Fire Suppression System Rated:
- No
- Length:
- 3200
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4
- UPC:
- 096942638272