4 X 20 Single WALL Solid HDPE Pipe
4 X 20 Single WALL Solid HDPE Pipe
Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage at your control
Specifications
- ASTM:
- ASTM D-2321, ASTM D-3350, ASTM F-667
- Application:
- Agriculture, Storm Drainage
- Diameter - Outside:
- 4-3/5 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Type:
- A04510020
- UPC:
- 096942005555