42X15 N12 Corrugated Tee
42X15 N12 Corrugated Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- ASTM:
- ASTM F-2306
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connection 3:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 42
- Fitting Size 2:
- 42
- Fitting Size 3:
- 15
- Fitting Sizes:
- 42 in x 42 in x 15 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- Type:
- A4265AN
- UPC:
- 096942689625