This product requires certification to purchase.

48 in. Plain End Straight Manifold HDPE 45 Degree Elbow

ADS®

48 in. Plain End Straight Manifold HDPE 45 Degree Elbow

  • Fast #
  • Part #A4897AN
  • Item #2452594
  • Manufacturer Part #4897AN
4.8 out of 5 Customer Rating
Brand image
ADS®

48 in. Plain End Straight Manifold HDPE 45 Degree Elbow

  • Fast #
  • Part #A4897AN
  • Item #2452594
  • Manufacturer Part #4897AN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
48 in
Fitting Size 2:
48 in
Fitting Sizes:
48 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942697064