48X15 N12 Corrugated Reducer
48X15 N12 Corrugated Reducer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Annular corrugations with smooth interior line
- Fabricated
- Water tight
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 48
- Fitting Size 2:
- 15
- Fitting Sizes:
- 48 in x 15 in
- Fitting Type:
- Reducing
- Length:
- 28-2/5
- Material:
- Plastic
- Material Type:
- HDPE
- Type:
- A4875AN
- UPC:
- 096942695107