This product requires certification to purchase.

5 in. x 165 ft. HDPE Drainage Pipe

ADS®

5 in. x 165 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A05800165
  • Item #7105847
  • Manufacturer Part #05800165
5 out of 5 Customer Rating
Brand image
ADS®

5 in. x 165 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A05800165
  • Item #7105847
  • Manufacturer Part #05800165
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 165
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Flexible, lightweight, easy to use
  • Great return on your investment
  • Increased crop production/yields
  • Decrease nitrates in drinking water
  • Greater control over your crop management
  • More efficient fertilizer and crop protective products
  • Subsurface irrigation and drainage at your control
  • Requires Certification

Specifications

ASTM:
ASTM D-2321, ASTM F-477, ASTM F-667
Application:
Agriculture, Storm Drainage
Color Finish Name:
Black
Diameter - Outside:
5-4/5 in
Length:
165 ft
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Solid
PipeTubing Size:
5 in
UPC:
096942029100