This product requires certification to purchase.

5 in. x 1850 ft. Polyethylene Drainage Pipe

ADS®

5 in. x 1850 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #A05851850D
  • Item #10088982
  • Manufacturer Part #05851850D
3.1 out of 5 Customer Rating
Brand image
ADS®

5 in. x 1850 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #A05851850D
  • Item #10088982
  • Manufacturer Part #05851850D
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 1
Unavailable
The quantity entered must be a multiple of 1850 – for example, 1850, 3,700, 5,550, and so on.
Order in multiples of 1850
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light weight
  • Easy to install
  • Effective for excess water collection
  • Annular corrugated single wall
  • 3"- 15" (75-381 mm)
  • 100'-5,500' (30-1676 m) coils, depending on pipe diameter. 10'-20' (3-6 m) sticks
  • Internal, external snap or split band couplers
  • ASTM F667
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
Application:
Farming, Golf Courses, Parks
Color Finish Name:
Black
Diameter - Inside 1:
5 in
Diameter - Outside:
5-4/5 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
1850 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
140
Origin:
Domestic
Pipe Wall Type:
Single Wall
PipeTubing Size:
5 in
UPC:
096942864091