This product requires certification to purchase.

5 in. x 30 ft. Polyethylene Drainage Pipe

ADS®

5 in. x 30 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #A05880030D
  • Item #10088983
  • Manufacturer Part #05880030D
4.2 out of 5 Customer Rating
Brand image
ADS®

5 in. x 30 ft. Polyethylene Drainage Pipe

  • Fast #
  • Part #A05880030D
  • Item #10088983
  • Manufacturer Part #05880030D
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 30 – for example, 30, 60, 90, and so on.
Order in multiples of 30
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light weight
  • Easy to install
  • Effective for excess water collection
  • Annular corrugated single wall
  • 3"- 15" (75-381 mm)
  • 100'-5,500' (30-1676 m) coils, depending on pipe diameter. 10'-20' (3-6 m) sticks
  • Internal, external snap or split band couplers
  • ASTM F667
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-667
Application:
Farming, Golf Courses, Parks
Length:
30 ft
Material:
Plastic
Material Type:
Polyethylene
Pipe Wall Type:
Single Wall
PipeTubing Size:
5 in
UPC:
096942838573