This product requires certification to purchase.

6-1/4x360 ft hi str wov 315st

ADS®

6-1/4x360 ft hi str wov 315st

  • Fast #
  • Part #A315WTF
  • Item #10212801
  • Manufacturer Part #315WTF
4 out of 5 Customer Rating
Brand image
ADS®

6-1/4x360 ft hi str wov 315st

  • Fast #
  • Part #A315WTF
  • Item #10212801
  • Manufacturer Part #315WTF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
360 ft
Material:
Plastic
Material Type:
Polypropylene
Size:
6-1/4 ft x 360 ft
Waterworks Application:
Commercial
Width:
6-1/4 ft