This product requires certification to purchase.

6 in. x 20 ft. HDPE Drainage Pipe

ADS®

6 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06110020
  • Item #1254618
  • Manufacturer Part #06110020
3.4 out of 5 Customer Rating
Brand image
ADS®

6 in. x 20 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06110020
  • Item #1254618
  • Manufacturer Part #06110020
3.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 720 Lift: 8460
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency
  • Structurally designed corrugated exterior to support typical construction and long term loading
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM F-2306, ASTM D-3350, ASTM D-2321
Application:
Storm Drainage
CSA Certified:
CSA B182.8
Diameter - Outside:
6-9/10 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
120
Pipe Wall Type:
Perforated
PipeTubing Size:
6 in
UPC:
096942039420