This product requires certification to purchase.

6 in. Snap Corrugated Straight HDPE Tee

ADS®

6 in. Snap Corrugated Straight HDPE Tee

  • Fast #
  • Part #A0626AA
  • Item #527687
  • Manufacturer Part #0626AA
5 out of 5 Customer Rating
Brand image
ADS®

6 in. Snap Corrugated Straight HDPE Tee

  • Fast #
  • Part #A0626AA
  • Item #527687
  • Manufacturer Part #0626AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Snaps over ends of pipe to join 3 pieces of pipe in a T shape-at a 90° angle
  • Requires Certification

Specifications

ASTM:
ASTM F-2306, ASTM F-667
Application:
Drainage
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connection 3:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
UPC:
096942303804