6 in. x 10 ft. HDPE Drainage Pipe
6 in. x 10 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10All Sizes
Product Details
Product Details
- Provides for safe, easy, efficient installations without breaking, splitting or cracking and is more impact resistant than PVC, ABS or styrene
- Smoothwall is more durable than PVC in low temperature applications and will not crack under low weight loads
- Non-corrosive and is unaffected by fertilizer and herbicidal chemicals
- Impact resistant and can be installed in subzero temperatures
- Can be used for all your turf drainage needs as well as sidewalk culverts and onsite waste management systems
Specifications
- Application:
- Water Systems, Drainage
- Diameter - Outside:
- 6-11/40 in
- Length:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Smoothwall Perforated
- PipeTubing Size:
- 6
- UPC:
- 096942735353