6 in. x 100 ft. Plain End Plastic Drainage Pipe
6 in. x 100 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
Specifications
- ASTM:
- ASTM F-667, ASTM F-405, ASTM D-1056, ASTM D-3350, ASTM D-2321
- Application:
- Drainage
- Color Finish Name:
- Black
- Diameter - Outside:
- 6-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 6 in
- UPC:
- 096942009607