6 in. x 100 ft. Plain End Plastic Drainage Pipe
6 in. x 100 ft. Plain End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100All Sizes
Product Details
Product Details
- Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
- Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
- Internal, external snap or split band couplers
- ASTM F667
- Annular corrugated single wall
- 3"- 15" (75 - 381 mm)
- 100' - 5,500' (30 - 1676 m) coils, depending on pipe diameter. 10' - 20' (3 - 6 m) sticks
Specifications
- AASHTO:
- AASHTO M-252, AASHTO M-294
- ASTM:
- ASTM D-1056, ASTM D-2321, ASTM D-3350
- Application:
- Drainage, Gravity Flow
- Color Finish Name:
- Black
- Diameter - Outside:
- 7 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Single Wall Perforated
- PipeTubing Size:
- 6
- Pressure - Maximum:
- 35 psi
- UPC:
- 096942643535