6 in. x 20 ft. HDPE Drainage Pipe
6 in. x 20 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 720 Lift: 8460All Sizes
Product Details
Product Details
- Flexible, lightweight, easy to use
- Great return on your investment
- Increased crop production/yields
- Decrease nitrates in drinking water
- Greater control over your crop management
- More efficient fertilizer and crop protective products
- Subsurface irrigation and drainage-at your control
Specifications
- ASTM:
- ASTM F-667, ASTM D-3350, ASTM D-2321
- Application:
- Gravity System
- Color Finish Name:
- Black
- Diameter - Outside:
- 7 in
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 6 in
- UPC:
- 096942009508