6 in. x 20 ft. N-12 Polyethylene Dual Wall Perforated Pipe with Sock
6 in. x 20 ft. N-12 Polyethylene Dual Wall Perforated Pipe with Sock
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
- Inert HDPE material is resistant to the effects of chemical, abrasion, hot soil and effluent
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Structurally designed corrugated exterior to support typical construction and long term loading
Documents
Specifications
- AASHTO:
- AASHTO M-252
- ASTM:
- ASTM F-2306, ASTM F-2648, ASTM D-3350, ASTM D-2321
- Application:
- Culvert, Cross Drain, Storm Drainage, Landfill
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pipe Wall Type:
- Perforated with Sock
- PipeTubing Size:
- 6