This product requires certification to purchase.

6 x 6 x 4 in. Snap Corrugated Reducing HDPE Tee

ADS®

6 x 6 x 4 in. Snap Corrugated Reducing HDPE Tee

  • Fast #
  • Part #A0624AA
  • Item #965154
  • Manufacturer Part #0624AA
3.9 out of 5 Customer Rating
Brand image
ADS®

6 x 6 x 4 in. Snap Corrugated Reducing HDPE Tee

  • Fast #
  • Part #A0624AA
  • Item #965154
  • Manufacturer Part #0624AA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
Yes
Color Finish Name:
Black
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Snap-in
End Connections:
Socket Weld x Snap-in
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
4 in
Fitting Sizes:
6 in x 6 in x 4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942303705