This product requires certification to purchase.

60 HP DWALL STORM WTIB SLD 20

ADS®

HP Storm Series 60 HP DWALL STORM WTIB SLD 20

  • Fast #
  • Part #A60650020IBPL1
  • Item #9534858
  • Manufacturer Part #60650020IBPL1
3.9 out of 5 Customer Rating
Brand image
ADS®

HP Storm Series 60 HP DWALL STORM WTIB SLD 20

  • Fast #
  • Part #A60650020IBPL1
  • Item #9534858
  • Manufacturer Part #60650020IBPL1
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • The extended bell and spigot joint meets ASTM D-3212 and ensures lab and field testable watertight performance
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of chemicals, abrasion, hot soils and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiencies
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM F-2881, ASTM D-3212, ASTM F-2648, ASTM F-477, ASTM F-2306, ASTM F-2487, ASTM ASTM F-1417, ASTM D-3350, ASTM D-2321
Application:
Drainage, Storm
Collection:
HP Storm Series
Diameter - Inside 1:
60 in
Diameter - Outside:
67-1/10 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Length:
20 ft
Material:
Plastic
Material Type:
Polypropylene
Pipe Wall Type:
Solid
PipeTubing Size:
60 in
UPC:
096942818957