This product requires certification to purchase.

601 Non-Woven Geotextile 12.5 x 360 ft.

ADS®

601 Non-Woven Geotextile 12.5 x 360 ft.

  • Fast #
  • Part #A0601TG
  • Item #4054379
  • Manufacturer Part #0601TG
5 out of 5 Customer Rating
Brand image
ADS®

601 Non-Woven Geotextile 12.5 x 360 ft.

  • Fast #
  • Part #A0601TG
  • Item #4054379
  • Manufacturer Part #0601TG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High tensile strength at low elongation
  • Resistant to soil and biological clogging
  • Offers filtration efficiencies
  • Requires Certification

Specifications

ASTM:
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751, ASTM D-5261, ASTM D-6241
Length:
360 ft
Material:
Plastic
Material Type:
Polypropylene Staple Fibers
Size:
360 ft x 12-1/2 ft
UPC:
096942642231
Width:
12-1/2 ft