8-3/4 in. Hole Saw
8-3/4 in. Hole Saw
Product Details
Product Details
Documents
Specifications
- Application:
- Agriculture, Detention, Drainage, Retention, Sanitary Sewers
- Color Finish Name:
- Red
- Diameter:
- 8-3/4
- Material:
- Metal, Steel
- Saw Type:
- Hole
- Tool Type:
- Hole Saw