This product requires certification to purchase.

8 in. Plastic Insert

ADS®

8 in. Plastic Insert

  • Fast #
  • Part #N8N12MF15-30P51
  • Item #7315726
  • Manufacturer Part #8N12MF12-30P51
4.8 out of 5 Customer Rating
Brand image
ADS®

8 in. Plastic Insert

  • Fast #
  • Part #N8N12MF15-30P51
  • Item #7315726
  • Manufacturer Part #8N12MF12-30P51
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
8 in
Material:
Plastic
NSF Certified:
No