8 in. Bell End HDPE 90 Degree Elbow
8 in. Bell End HDPE 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144All Sizes
Product Details
Product Details
- Injection molded
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Water Tight
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage, Waterworks
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942649001