8 in. Blind Corrugated Straight HDPE Tee
8 in. Blind Corrugated Straight HDPE Tee
All Sizes
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Documents
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Flanged
- End Connections:
- Slip x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942304955