This product requires certification to purchase.

8 in. SDR 40 Plastic Insert

ADS®

8 in. SDR 40 Plastic Insert

  • Fast #
  • Part #N8IPSMF15-30P51
  • Item #7315732
  • Manufacturer Part #8IPSMF12-30P51
4.5 out of 5 Customer Rating
Brand image
ADS®

8 in. SDR 40 Plastic Insert

  • Fast #
  • Part #N8IPSMF15-30P51
  • Item #7315732
  • Manufacturer Part #8IPSMF12-30P51
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
8 in
Fitting Type:
Insert Tee
Material:
Plastic
NSF Certified:
No
Schedule Class:
40