This product requires certification to purchase.

8 in. Snap Corrugated HDPE Single Wall Double Wye

ADS®

8 in. Snap Corrugated HDPE Single Wall Double Wye

  • Fast #
  • Part #A0822AA
  • Item #1435203
  • Manufacturer Part #0822AA
3.5 out of 5 Customer Rating
Brand image
ADS®

8 in. Snap Corrugated HDPE Single Wall Double Wye

  • Fast #
  • Part #A0822AA
  • Item #1435203
  • Manufacturer Part #0822AA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 32
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification

Specifications

ASTM:
ASTM F-2306
Clean Bagged:
Yes
Color Finish Name:
Black
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connection 3:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
8 in
Fitting Sizes:
8 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
UPC:
096942304559