This product requires certification to purchase.

8 in. Snap Corrugated Multiple HDPE Tee

ADS®

8 in. Snap Corrugated Multiple HDPE Tee

  • Fast #
  • Part #A0844AA
  • Item #965158
  • Manufacturer Part #0844AA
4.3 out of 5 Customer Rating
Brand image
ADS®

8 in. Snap Corrugated Multiple HDPE Tee

  • Fast #
  • Part #A0844AA
  • Item #965158
  • Manufacturer Part #0844AA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 22
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Fitting Sizes
8 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Straight Tee
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM F-2306
FM Approved
No
NSF Certified
No
UPC
096942304900