This product requires certification to purchase.

8 in. Spigot Plastic Downspout Adapter

ADS®

8 in. Spigot Plastic Downspout Adapter

  • Fast #
  • Part #N0888FH
  • Item #4118216
  • Manufacturer Part #0888FH
5 out of 5 Customer Rating
Brand image
ADS®

8 in. Spigot Plastic Downspout Adapter

  • Fast #
  • Part #N0888FH
  • Item #4118216
  • Manufacturer Part #0888FH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Drainage
Diameter:
8-1/4
End Connection 1:
Spigot
End Connections:
Spigot
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Size 3:
8
Fitting Sizes:
8 in
Length:
13-3/4
Material:
Plastic
Material Type:
PVC
Product Type:
Downspout Adapter
UPC:
096942704045