This product requires certification to purchase.

8 in. x 20 ft. Plastic Single Wall Perforated Polyethylene Corrugated Highway Pipe in Black

ADS®

8 in. x 20 ft. Plastic Single Wall Perforated Polyethylene Corrugated Highway Pipe in Black

  • Fast #
  • Part #A08410020
  • Item #1906800
  • Manufacturer Part #8410020
3.1 out of 5 Customer Rating
Brand image
ADS®

8 in. x 20 ft. Plastic Single Wall Perforated Polyethylene Corrugated Highway Pipe in Black

  • Fast #
  • Part #A08410020
  • Item #1906800
  • Manufacturer Part #8410020
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 360 Lift: 4320
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Easy to handle, safe, lightweight pipe requires less labor and equipment for faster installation and reduced costs
  • Withstands repeated freeze/thaw cycles and continuous sub-zero temperatures
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252
ASTM:
ASTM D-2321, ASTM D-3350
Color Finish Name:
Black
Diameter - Outside:
9-1/2 in
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type:
Single Wall Perforated
PipeTubing Size:
8
UPC:
096942647236