8 x 6 in. Snap-in Plastic Coupling
8 x 6 in. Snap-in Plastic Coupling
Package Quantity Info:
Each: 1 Case: 9 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Reducing coupler
Specifications
- Application:
- Drainage
- Clean Bagged:
- Yes
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Coupling
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 096942304504