This product requires certification to purchase.

1-1/4 in. x 300 ft. 200 psi CTS SDR9 Plastic Pipe

This product has been replaced by

ADS® Black 1-1/4 in. HDPE Schedule SDR 9 Pressure Pipe
ADS® 1-1/4 in. x 300 ft. HDPE Schedule SDR 9 Pressure Pipe
Manufacturer Part #X4-125250300B
ADS®

ADS PolyFlex™ 1-1/4 in. x 300 ft. 200 psi CTS SDR9 Plastic Pipe

  • Fast #
  • Part #A4125200300B
  • Item #4434925
  • Manufacturer Part #4-125200300B
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® Black 1-1/4 in. HDPE Schedule SDR 9 Pressure Pipe
ADS® 1-1/4 in. x 300 ft. HDPE Schedule SDR 9 Pressure Pipe
Manufacturer Part #X4-125250300B
ADS®

ADS PolyFlex™ 1-1/4 in. x 300 ft. 200 psi CTS SDR9 Plastic Pipe

  • Fast #
  • Part #A4125200300B
  • Item #4434925
  • Manufacturer Part #4-125200300B
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300
Unavailable
The quantity entered must be a multiple of 300 – for example, 300, 600, 900, and so on.
Order in multiples of 300
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ADS PolyFlex™
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UPC:
096942743372