1-1/2 in. NSF Polyethylene Pipe in Blue

You last purchased this on
 
ADS®

ADS PolyFlex™ 1-1/2 in. NSF Polyethylene Pipe in Blue

  • Fast #
  • Part #AX4150250200
  • Item #5147139
  • Manufacturer Part #X4-150250200
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

ADS PolyFlex™ 1-1/2 in. NSF Polyethylene Pipe in Blue

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Resistant to corrosion
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Potable Water
Collection:
ADS PolyFlex™
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
1-61/100 in
Diameter - Outside:
1-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
200 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
80
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Pressure Class:
250#
Schedule Class:
SDR 9
Type:
N601704
Wall Thickness:
0.181 in