1-1/2 in. x 500 ft. 250 psi CTS NSF Polyethylene Pipe
ADS PolyFlex™ 1-1/2 in. x 500 ft. 250 psi CTS NSF Polyethylene Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fast and easy installation provides cost efficiencies
- Flexible lengths can be installed in uneven terrain
- Resistant to corrosion
- Strength withstands weather and the human element
- Lightweight
- Flexibility makes it ideal for a variety of projects
- Durable polyethylene material is chemically resistant and stands the test of time
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Commercial, Water Supply, Agriculture
- Collection:
- ADS PolyFlex™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.153 in