ADS PolyFlex™ 1 in. x 200 ft. 250 psi CTS Polyethylene Drainage Pipe in Black

Part #AX41250200B  |  Item #5147069  |  Manufacturer Part #X4-1250200B

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Roll: 200
  • Case: 200
  • Pallet: 3600

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1 in

    Part #AX41250200B | Mfr. Part #X4-1250200B

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #AX42250200B | Mfr. Part #X4-2250200B

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Lightweight

Specifications

ASTM Specifications: ASTM D-2737, ASTM D-3350

AWWA Specifications: AWWA C-651, AWWA C-901

Application: Potable Water

Collection: ADS PolyFlex™

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fire Suppression System Rated: No

Inside Diameter: 7/8 in

Length: 200 ft

Material: Plastic

Material Type: HDPE

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 1-1/8 in

Pipe Tubing Size: 1 in

Pipe Wall Type: Solid

Pressure Class: 250 psi

Schedule Class: SDR 9

Type: A41200200B

Wall Thickness: 0.125 in

Waterworks PVC Pipe Type: SDR9