This product requires certification to purchase.

3/4 in. x 100 ft. 250 psi CTS Polyethylene Pipe

ADS®

ADS PolyFlex™ 3/4 in. x 100 ft. 250 psi CTS Polyethylene Pipe

  • Fast #
  • Part #AX475250100B
  • Item #5147176
  • Manufacturer Part #X4-75250100B
4.8 out of 5 Customer Rating
Brand image
ADS®

ADS PolyFlex™ 3/4 in. x 100 ft. 250 psi CTS Polyethylene Pipe

  • Fast #
  • Part #AX475250100B
  • Item #5147176
  • Manufacturer Part #X4-75250100B
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 2600
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Lightweight
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
250#
Pressure - Maximum
200 psi
Wall Thickness
0.097 in
Characteristics & Features
Collection
ADS PolyFlex™
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
3/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Application
Water Supply
ASTM
ASTM D-2737, ASTM D-3350
AWWA
AWWA C-651, AWWA C-901
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes