This product requires certification to purchase.

300 ft. x 1 in. SDR 9 CTS HDPE Tubing

This product has been replaced by

ADS® Black 1 in. CTS Plastic Drainage Pipe
ADS® 1 in. x 300 ft. CTS Plastic Drainage Pipe
Manufacturer Part #X4-1250300B
ADS®

ADS PolyFlex™ 300 ft. x 1 in. SDR 9 CTS HDPE Tubing

  • Fast #
  • Part #A41200300B
  • Item #4434821
  • Manufacturer Part #4-1200300B
5 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® Black 1 in. CTS Plastic Drainage Pipe
ADS® 1 in. x 300 ft. CTS Plastic Drainage Pipe
Manufacturer Part #X4-1250300B
ADS®

ADS PolyFlex™ 300 ft. x 1 in. SDR 9 CTS HDPE Tubing

  • Fast #
  • Part #A41200300B
  • Item #4434821
  • Manufacturer Part #4-1200300B
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 300
Unavailable
The quantity entered must be a multiple of 300 – for example, 300, 600, 900, and so on.
Order in multiples of 300
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ADS PolyFlex™
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1 in
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UPC:
096942743334