This product requires certification to purchase.

500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

This product has been replaced by

ADS® Blue 1-1/2 in. Polyethylene Schedule SDR 9 Pressure Pipe
ADS® 1-1/2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe
Manufacturer Part #X4-150250500
ADS®

ADS PolyFlex™ 500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A4150200500
  • Item #4434924
  • Manufacturer Part #4-150200500
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® Blue 1-1/2 in. Polyethylene Schedule SDR 9 Pressure Pipe
ADS® 1-1/2 in. x 500 ft. Polyethylene Schedule SDR 9 Pressure Pipe
Manufacturer Part #X4-150250500
ADS®

ADS PolyFlex™ 500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A4150200500
  • Item #4434924
  • Manufacturer Part #4-150200500
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Unavailable
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
ADS PolyFlex™
Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
500 ft
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
200 psi
Schedule Class:
SDR 9
UPC:
096942741972