This product requires certification to purchase.

500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

This product has been replaced by

ADS® Black 250 psi Plastic Drainage Pipe
ADS® 1-1/2 in. x 500 ft. 250 psi CTS NSF Polyethylene Pipe
Manufacturer Part #X4-150250500B
ADS®

ADS PolyFlex™ 500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A4150200500B
  • Item #4434802
  • Manufacturer Part #4-150200500B
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® Black 250 psi Plastic Drainage Pipe
ADS® 1-1/2 in. x 500 ft. 250 psi CTS NSF Polyethylene Pipe
Manufacturer Part #X4-150250500B
ADS®

ADS PolyFlex™ 500 ft. x 1-1/2 in. SDR 9 CTS Plastic Tubing

  • Fast #
  • Part #A4150200500B
  • Item #4434802
  • Manufacturer Part #4-150200500B
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Flexible lengths can be installed in uneven terrain
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Lightweight
  • Requires Certification

Specifications

ASTM:
ASTM D-2737, ASTM D-3350
AWWA:
AWWA C-651, AWWA C-901
Application:
Residential, Commercial, Well, Municipal Water Service Lines, Farming
Collection:
ADS PolyFlex™
Color Finish Name:
Black
Diameter - Outside:
1-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
500
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2
Pressure Class:
200 psi
Schedule Class:
SDR 9
UPC:
096942743426
Wall Thickness:
0.153 in