500 ft. x 3/4 in. SDR 9 CTS Plastic Tubing
This product has been replaced by
Manufacturer Part #X4-75250500B
ADS PolyFlex™ 500 ft. x 3/4 in. SDR 9 CTS Plastic Tubing
Product Details
Product Details
- Resistant to corrosion
- Fast and easy installation provides cost efficiencies
- Flexible lengths can be installed in uneven terrain
- Durable polyethylene material is chemically resistant and stands the test of time
- Flexibility makes it ideal for a variety of projects
- Strength withstands weather and the human element
- Lightweight
Specifications
- ASTM:
- ASTM D-2737, ASTM D-3350
- AWWA:
- AWWA C-651, AWWA C-901
- Application:
- Residential, Commercial, Well, Municipal Water Service Lines, Farming
- Collection:
- ADS PolyFlex™
- Color Finish Name:
- Black
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 500
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4
- Pressure Class:
- 200 psi
- Schedule Class:
- SDR 9
- UPC:
- 096942743303
- Wall Thickness:
- 0.097 in