12 in. Plastic Drainage Pipe
Advanedge® 12 in. Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- More effective use of soil nutrients - a well drained field will improve the uptake of nitrogen, potassium and magnesium
- Reduced risk of disease-turf that does not continuously sit in damp soils will be more resistant to fungus and disease
- Healthier grass and sod-good drainage promotes deeper root growth and the "knitting" effect of the roots, which stabilizes your playing surface and lessens the tearing of the turf
- Reduced compaction-drainage lessens the surface deformation caused by heavy traffic and soil compaction
- Maximum playability - fewer games and events will be cancelled or extensively delayed due to heavy rain, a well drained golf course allows golfers to resume play faster, with less damage to the course
Specifications
- ASTM:
- ASTM D-7001, ASTM D-3350
- Application:
- Drainage
- Collection:
- Advanedge®
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 12 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Pipe