18 in. Outlet Corrugated HDPE Cap
Advanedge® 18 in. Outlet Corrugated HDPE Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- AdvanEDGE™ end outlet
- 4" depth of throat allows efficient cutting of large PVC pipes.
- Heavy-duty, die-cast aluminum I-beam frame for strength and durability.
- 45° and 90° cutting angles for added flexibility of cutting needs.
- Tension knob allows easy blade tension adjustment.
- Ergonomically designed handle for comfortable use.
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Advanedge®
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Sizes:
- 18 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942309905