This product requires certification to purchase.

18 in. Plastic Drainage Pipe

ADS®

Advanedge® 18 in. Plastic Drainage Pipe

  • Fast #
  • Part #A06940100
  • Item #4423824
  • Manufacturer Part #06940100
3.4 out of 5 Customer Rating
Brand image
ADS®

Advanedge® 18 in. Plastic Drainage Pipe

  • Fast #
  • Part #A06940100
  • Item #4423824
  • Manufacturer Part #06940100
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Healthier grass and sod - good drainage promotes deeper root growth and the "knitting" effect of the roots, which stabilizes your playing surface and lessens the tearing of the turf
  • More effective use of soil nutrients - a well drained field will improve the uptake of nitrogen, potassium and magnesium
  • Reduced risk of disease-turf that does not continuously sit in damp soils will be more resistant to fungus and disease
  • Maximum playability - fewer games and events will be cancelled or extensively delayed due to heavy rain, a well drained golf course allows golfers to resume play faster, with less damage to the course
  • Reduced compaction-drainage lessens the surface deformation caused by heavy traffic and soil compaction
  • With knitted polyester sock
  • Requires Certification

Specifications

ASTM:
ASTM D-3350, ASTM D-7001
Application:
Drainage
Collection:
Advanedge®
Fire Suppression System Rated:
No
Length:
100
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
PipeTubing Size:
18