18 in. Split HDPE Coupling
Advanedge® 18 in. Split HDPE Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12All Sizes
Product Details
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Advanedge®
- End Connection 1:
- Split
- End Connection 2:
- Split
- End Connections:
- Split
- FM Approved:
- No
- Fitting Size 1:
- 18
- Fitting Size 2:
- 18
- Fitting Sizes:
- 18 in
- Fitting Type:
- Coupling
- Length:
- 8-1/2
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- UPC:
- 096942309752