This product requires certification to purchase.

12 in. Septic Chamber

ADS®

Arc™ 12 in. Septic Chamber

  • Fast #
  • Part #A2412BD
  • Item #3183224
  • Manufacturer Part #2412BD
5 out of 5 Customer Rating
Brand image
ADS®

Arc™ 12 in. Septic Chamber

  • Fast #
  • Part #A2412BD
  • Item #3183224
  • Manufacturer Part #2412BD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • ARC™ leaching chamber
  • Requires Certification

Specifications

Application:
Drainage
Brand Model Compatibility:
2412BD
Capacity:
5.02 cu ft
Collection:
Arc™
Height:
12 in
Length:
67 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
096942711890
Width:
22-1/2 in