This product requires certification to purchase.

12 x 18 in. ARC Biodiffuser

ADS®

Arc™ 12 x 18 in. ARC Biodiffuser

  • Fast #
  • Part #A1812BD
  • Item #3617315
  • Manufacturer Part #1812BD
5 out of 5 Customer Rating
Brand image
ADS®

Arc™ 12 x 18 in. ARC Biodiffuser

  • Fast #
  • Part #A1812BD
  • Item #3617315
  • Manufacturer Part #1812BD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Length
67 in
Width
16 in
Characteristics & Features
Collection
Arc™
Material
Plastic
Warranty & Product Information
Application
Drainage
UPC
096942740210