This product requires certification to purchase.

16 in. Hose Cap Biodegradable Diffuser Chamber

This product has been replaced by

ADS® High Capacity Biodegradable Diffuser Chamber
ADS® 12 in. High Capacity Biodegradable Diffuser Chamber
Manufacturer Part #3616BD2
ADS®

Arc™ 16 in. Hose Cap Biodegradable Diffuser Chamber

  • Fast #
  • Part #A3616BD
  • Item #3266516
  • Manufacturer Part #3616BD
5 out of 5 Customer Rating
Brand image

This product has been replaced by

ADS® High Capacity Biodegradable Diffuser Chamber
ADS® 12 in. High Capacity Biodegradable Diffuser Chamber
Manufacturer Part #3616BD2
ADS®

Arc™ 16 in. Hose Cap Biodegradable Diffuser Chamber

  • Fast #
  • Part #A3616BD
  • Item #3266516
  • Manufacturer Part #3616BD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bio-Diffusers™ ARC™ HC chamber
  • Requires Certification

Specifications

Application:
Drainage
Collection:
Arc™
Height:
16
Length:
60
Material:
Plastic
Width:
34