36 in. Plain End Plastic Cap
Arc™ 36 in. Plain End Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Bio-Diffusers™ ARC™ end cap
Documents
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Arc™
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 36
- Fitting Sizes:
- 36 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Schedule Class:
- 40