arc 36hc biodiffuser
arc 36hc biodiffuser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Injection–molded from High Density Polyethylene (HDPE) for lightweight and sturdy design
- 20–degree integral articulating joint that is ideal for either straight or contoured septic leach field applications
- True corrugated chamber design eliminates flat surfaces and provides increased load bearing capability in the trench
- “Lock and Drop” joint provides a more positive connection during installation and backfill
- A universal inlet/outlet end cap
- Inspection vent ports on every unit with easy–to–remove knockouts for maximum job site flexibility
- Convenient five–foot lengths are easy to handle
- Side Port Coupler snaps in place to allow side entry at any joint throughout the trench line
Specifications
- Color Finish Name:
- Black
- Height:
- 16 in
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 096942905121
- Waterworks Application:
- Sewage Disposal
- Width:
- 34-1/2 in