4 in. x 100 ft. Bell End Plastic Drainage Pipe
Channel-Flow® 4 in. x 100 ft. Bell End Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Roll: 100Product Details
Product Details
- Reliable
- Reputable
- Long term performance
- Fit for gravel system
- Our single wall HDPE pipe is specially designed and perforated to be the perfect component for pipe and gravel leaching field system
- The single wall corrugated pipe and gravel system is one of many leaching system options designed and sold by Advanced Drainage System
- Lightweight and chemically resistant
Documents
Specifications
- ASTM:
- ASTM F-667
- Application:
- Water Systems, Waste
- Collection:
- Channel-Flow®
- Color Finish Name:
- Black
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 4
- UPC:
- 096942033053